Buy more than* S$200* and get FREE SHIPPING

  • Pipe Taper Taps, Spiral Tap, SFT-TPT
  • Pipe Taper Taps, Spiral Tap, SFT-TPT
  • Pipe Taper Taps, Spiral Tap, SFT-TPT

Pipe Taper Taps, Spiral Tap, SFT-TPT SFT-TPT 2 PT1-11

by OSG
Item.#
09024407
Mfr.#
SFT-TPT 2 PT1-11
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
JIS2
Screw Length Lc (mm)
45
Dimensions k (mm)
21
Shank Diameter d (phi mm)
26
Nominal Designation
1-11
Chamfer
2.5P
Material
Heiss
Dimensions Lk (mm)
24
Standard Position Diameter Lp (mm)
32
Overall Length L (mm)
95
Number of Flutes
4