Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Taper Taps, Spiral Tap, SFT-TPT
  • Pipe Taper Taps, Spiral Tap, SFT-TPT
  • Pipe Taper Taps, Spiral Tap, SFT-TPT

Pipe Taper Taps, Spiral Tap, SFT-TPT SFT-TPT 2 PT1-1/2-11

by OSG
Item.#
09024425
Mfr.#
SFT-TPT 2 PT1-1/2-11
Package Qty.
1PC
Ship pack of
1
799.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
JIS2
Screw Length Lc (mm)
45
Dimensions k (mm)
29
Shank Diameter d (phi mm)
38
Nominal Designation
1-1/2-11
Chamfer
2.5P
Material
Heiss
Dimensions Lk (mm)
32
Standard Position Diameter Lp (mm)
32
Overall Length L (mm)
110
Number of Flutes
4