Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Parallel pipe taps (PF)
  • Parallel pipe taps (PF)
  • Parallel pipe taps (PF)

Parallel pipe taps (PF) SPT 2 PS3/8-19-L

by OSG
5.00 (1)
Item.#
09024757
Mfr.#
SPT 2 PS3/8-19-L
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Screw Length Lc (mm)
28
Overall Length L (mm)
65
Number of Flutes
4
Material
HSS (high speed steel) HSS
Work Material
Medium carbon steel, cast steel, cast iron, brass, bronze, aluminum rolled material, aluminum zinc alloy
Pricision
JIS2
Shank Diameter d (phi mm)
14
Number of Threads
19
Screw Diameter
PS(Rp)3/8
Specification
Left-hand thread
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tapping operation
5
From Japan
On 2011-10-07 20:52:39
It gets off well. Good finish.
This review is about item#06619557.