Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parallel pipe taps (PF)
  • Parallel pipe taps (PF)
  • Parallel pipe taps (PF)

Parallel pipe taps (PF) SPT 2 PS1/2-14-L

by OSG
5.00 (1)
Item.#
09024766
Mfr.#
SPT 2 PS1/2-14-L
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Number of Flutes
4
Material
HSS (high speed steel) HSS
Screw Length Lc (mm)
35
Overall Length L (mm)
80
Pricision
JIS2
Screw Diameter
PS(Rp)1/2
Specification
Left-hand thread
Shank Diameter d (phi mm)
18
Work Material
Medium carbon steel, cast steel, cast iron, brass, bronze, aluminum rolled material, aluminum zinc alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tapping operation
5
From Japan
On 2011-10-07 20:52:39
It gets off well. Good finish.
This review is about item#06619557.