Buy more than* S$200* and get FREE SHIPPING

  • Parallel pipe taps (PF)
  • Parallel pipe taps (PF)
  • Parallel pipe taps (PF)

Parallel pipe taps (PF) SPT 2 PS3/4-14-L

by OSG
5.00 (1)
Item.#
09024775
Mfr.#
SPT 2 PS3/4-14-L
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Specification
Left-hand thread
Screw Length Lc (mm)
35
Overall Length L (mm)
85
Screw Diameter
PS(Rp)3/4
Work Material
Medium carbon steel, cast steel, cast iron, brass, bronze, aluminum rolled material, aluminum zinc alloy
Pricision
JIS2
Angle Length Lk (mm)
20
Shank Diameter d (phi mm)
23
Number of Flutes
4
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tapping operation
5
From Japan
On 2011-10-07 20:52:39
It gets off well. Good finish.
This review is about item#06619557.