|
Parallel pipe taps (PF) SPT 2 PS1-11-L
(1)
- Item.#
- 09024784
- Mfr.#
- SPT 2 PS1-11-L
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 4P
- Number of Flutes
- 4
- Material
- HSS (high speed steel) HSS
- Angle Length Lk (mm)
- 24
- Screw Length Lc (mm)
- 45
- Overall Length L (mm)
- 95
- Pricision
- JIS2
- Screw Diameter
- PS(Rp)1
- Specification
- Left-hand thread
- Angle Width K (mm)
- 21
- Shank Diameter d (phi mm)
- 26
- Work Material
- Medium carbon steel, cast steel, cast iron, brass, bronze, aluminum rolled material, aluminum zinc alloy
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Tapping operation
From Japan
On 2011-10-07 20:52:39
It gets off well. Good finish.