Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)

Parallel Pipe Thread Tap (PF) SPT 2 PF1/8-28-L

by OSG
5.00 (2)
Item.#
09024793
Mfr.#
SPT 2 PF1/8-28-L
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Pricision
JIS2
Overall Length L (mm)
55
Number of Flutes
4
Specification
Left-hand thread
Chamfer Lcf
4P
Angle Width K (mm)
6
Work Material
Medium carbon steel, cast iron, ductile cast iron, brass, bronze, aluminum rolled material, aluminum alloy casting
Shank Diameter d (phi mm)
8
Number of Threads
28
Screw Diameter
PF(G)1/8
Material
HSS (high speed steel) HSS
Angle Length Lk (mm)
9
Screw Length Lc (mm)
19
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating threaded socket, etc.
5
From Japan
On 2011-10-20 15:03:24
Sharpness is very good.
This review is about item#06619505.
Paint dropped inside the internal thread
5
From Japan
On 2011-10-14 21:21:16
It was finished as planned without any problem
This review is about item#06619541.