Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)

Parallel Pipe Thread Tap (PF) SPT 2 PF3/4-14-L

by OSG
5.00 (2)
Item.#
09024836
Mfr.#
SPT 2 PF3/4-14-L
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Pricision
JIS2
Screw Diameter
PF(G)3/4
Material
HSS (high speed steel) HSS
Angle Length Lk (mm)
20
Shank Diameter d (phi mm)
23
Work Material
Medium carbon steel, cast iron, ductile cast iron, brass, bronze, aluminum rolled material, aluminum alloy casting
Number of Flutes
4
Specification
Left-hand thread
Chamfer Lcf
4P
Screw Length Lc (mm)
35
Overall Length L (mm)
85
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating threaded socket, etc.
5
From Japan
On 2011-10-20 15:03:24
Sharpness is very good.
This review is about item#06619505.
Paint dropped inside the internal thread
5
From Japan
On 2011-10-14 21:21:16
It was finished as planned without any problem
This review is about item#06619541.