Buy more than* S$200* and get FREE SHIPPING

  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)
  • Parallel Pipe Thread Tap (PF)

Parallel Pipe Thread Tap (PF) SPT 2 PF1-11-L

by OSG
5.00 (2)
Item.#
09024845
Mfr.#
SPT 2 PF1-11-L
Package Qty.
1PC
Ship pack of
1
509.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Pricision
JIS2
Screw Diameter
PF(G)1
Material
HSS (high speed steel) HSS
Angle Length Lk (mm)
24
Screw Length Lc (mm)
45
Overall Length L (mm)
95
Number of Flutes
4
Specification
Left-hand thread
Chamfer Lcf
4P
Angle Width K (mm)
21
Shank Diameter d (phi mm)
26
Work Material
Medium carbon steel, cast iron, ductile cast iron, brass, bronze, aluminum rolled material, aluminum alloy casting
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Such as the creation of a threaded socket
5
From Japan
On 2011-10-20 15:03:24
Sharpness is very good.
This review is about item#06619505.
Drop paint of the internal thread inside
5
From Japan
On 2011-10-14 21:21:16
In particular, it was the finish of the schedule without a problem
This review is about item#06619541.