Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT)
  • Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT)
  • Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT)

Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT) SUS-DH-SFT OH2 M2.6x0.45

by OSG
5.00 (3)
Item.#
09025475
Mfr.#
SUS-DH-SFT OH2 M2.6x0.45
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Helix Angle (Degree)
45 to 49
Surface Processing
Homo processing
Overall Length L (mm)
44
Pitch (mm)
0.45
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Pricision
OH2
Screw Diameter
M2.6
Angle Length Lk (mm)
5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drill holes in pipe thick part
5
From Japan
On 2014-08-26 16:22:25
We tried various company stocks to tap stamping center of stain pipe wall thickness 4 色 several times but breakage occurred frequently, so this time select things with short screw length and use tapping spray a lot Want to.
This review is about item#09025484.
Screw processing to steel material (S45C)
5
From Japan
On 2014-05-22 21:22:11
It was sharp, so I could secure the screw processing with confidence.
This review is about item#09025502.
It is deep hole tapping work of general mild steel
5
From Japan
On 2013-04-05 21:57:18
Stainless steel, mild steel and others can be worked with confidence during processing. There is no particular improvement.
This review is about item#09025493.