Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT)
  • Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT)
  • Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT)

Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT) SUS-DH-SFT OH2 M3x0.5

by OSG
5.00 (3)
Item.#
09025484
Mfr.#
SUS-DH-SFT OH2 M3x0.5
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Screw Length Lc (mm)
5
Lower Neck Part L1 (mm)
19
Angle Length Lk (mm)
6
Helix Angle (Degree)
45 - 49
Surface Processing
Homo processing
Overall Length L (mm)
46
Screw Diameter
M3
Pitch (mm)
0.5
Shape
M4 - M6 will be projecting center.
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Pricision
OH2
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drill holes in pipe thick part
5
From Japan
On 2014-08-26 16:22:25
We tried various company stocks to tap stamping center of stain pipe wall thickness 4 色 several times but breakage occurred frequently, so this time select things with short screw length and use tapping spray a lot Want to.
This review is about item#09025484.
Screw processing to steel material (S45C)
5
From Japan
On 2014-05-22 21:22:11
It was sharp, so I could secure the screw processing with confidence.
This review is about item#09025502.
It is deep hole tapping work of general mild steel
5
From Japan
On 2013-04-05 21:57:18
Stainless steel, mild steel and others can be worked with confidence during processing. There is no particular improvement.
This review is about item#09025493.