Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT)
  • Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT)
  • Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT)

Spiral tap (stainless steel and for deep holes) (SUS-DH-SFT) SUS-DH-SFT OH2 M5x0.8

by OSG
5.00 (3)
Item.#
09025502
Mfr.#
SUS-DH-SFT OH2 M5x0.8
Package Qty.
1PC
Ship pack of
1
10.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pitch (mm)
0.8
Shape
M4-M6 have potruding centers.
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
5.5
Pricision
OH2
Screw Diameter
M5
Screw Length Lc (mm)
8
Lower Neck Part L1 (mm)
24
Angle Length Lk (mm)
7
Helix Angle (Degree)
45 - 49
Surface Processing
Homogenized processing
Overall Length L (mm)
60
Material
Vanadium high speed steel (high speed steel) HSSE
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Holes processed into pipe wall thickness part
5
From Japan
On 2014-08-26 16:22:25
Sten pipe wall thickness 4㍉ of the center - so even companies stocks for processing tapping in, but I tried to various use breakage occurred frequently, this time to intensive tapping spray and select the ones short thread length processing Want to.
This review is about item#09025484.
Threaded to the steel (S45C)
5
From Japan
On 2014-05-22 21:22:11
Since the sharpness is good, we were able because threaded with confidence.
This review is about item#09025502.
It is a deep hole tap work of general mild steel
5
From Japan
On 2013-04-05 21:57:18
Stainless steel, can work with peace of mind at the time of processing, such as mild steel. None in particular improvements.
This review is about item#09025493.