Buy more than* S$200* and get FREE SHIPPING

  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT
  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT
  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT

Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT SUS-SFT-SPT 2 2.5P PF1/8-28

by OSG
2.00 (1)
Item.#
09025852
Mfr.#
SUS-SFT-SPT 2 2.5P PF1/8-28
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
6
Shank Diameter d (phi mm)
8
Number of Threads
28
Screw Diameter
PF1/8
Helix Angle (Degree)
45
Pricision
JIS2
Angle Length Lk (mm)
9
Screw Length Lc (mm)
19
Overall Length L (mm)
55
Number of Flutes
3
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Tap a pipe.
2
From Japan
On 2014-08-18 07:49:06
The mountain of the tap disappears when pulling out after setting the tap.
This review is about item#09025852.