Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT
  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT
  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT

Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT SUS-SFT-SPT 2 2.5P PF3/8-19

by OSG
2.00 (1)
Item.#
09025877
Mfr.#
SUS-SFT-SPT 2 2.5P PF3/8-19
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Number of Flutes
3
Screw Length Lc (mm)
28
Overall Length L (mm)
65
Helix Angle (Degree)
45
Pricision
JIS2
Number of Threads
19
Screw Diameter
PF3/8
Shank Diameter d (phi mm)
14
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Tap a pipe.
2
From Japan
On 2014-08-18 07:49:06
The mountain of the tap disappears when pulling out after setting the tap.
This review is about item#09025852.