Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT
  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT
  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT

Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT SUS-SFT-SPT 2 2.5P PF1/2-14

by OSG
2.00 (1)
Item.#
09025886
Mfr.#
SUS-SFT-SPT 2 2.5P PF1/2-14
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
18
Number of Flutes
4
Helix Angle (Degree)
45
Pricision
JIS2
Screw Length Lc (mm)
35
Overall Length L (mm)
80
Screw Diameter
PF1/2
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Tap a pipe.
2
From Japan
On 2014-08-18 07:49:06
The mountain of the tap disappears when pulling out after setting the tap.
This review is about item#09025852.