Buy more than* S$200* and get FREE SHIPPING

  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT
  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT
  • Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT

Parallel Pipe Tap, Stainless Steel Spiral Tap, SUS-SFT-SPT SUS-SFT-SPT 2 2.5P PF3/4-14

by OSG
2.00 (1)
Item.#
09025895
Mfr.#
SUS-SFT-SPT 2 2.5P PF3/4-14
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
23
Number of Flutes
4
Angle Length Lk (mm)
20
Helix Angle (Degree)
45
Pricision
JIS2
Screw Length Lc (mm)
35
Overall Length L (mm)
85
Screw Diameter
PF3/4
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Tap a pipe.
2
From Japan
On 2014-08-18 07:49:06
The mountain of the tap disappears when pulling out after setting the tap.
This review is about item#09025852.