Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH1 #2 M2x0.4

by OSG
Item.#
09026053
Mfr.#
TIN-HT OH1 #2 M2x0.4
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Number of Flutes
3
Pitch (mm)
0.4
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Overall Length L (mm)
40
Screw Diameter
M2
Chamfer Lcf
5P
Angle Width K (mm)
2.5
Pricision
OH1
Material
High vanadium HSS (high speed steel) HSSE