Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH2 #2 M3x0.5

by OSG
Item.#
09026132
Mfr.#
TIN-HT OH2 #2 M3x0.5
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Overall Length L (mm)
46
Screw Length Lc (mm)
11
Lower Neck Part L1 (mm)
19
Chamfer Lcf
5P
Angle Width K (mm)
3.2
Work Material
Low-carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum strip, aluminum alloy, casting
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Number of Flutes
3
Screw Diameter
M3
Pitch (mm)
0.5
Angle Length Lk (mm)
6
Shank Diameter d (phi mm)
4
Shape
M6 following is the projected center.