Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH2 #2 M4x0.7

by OSG
Item.#
09026157
Mfr.#
TIN-HT OH2 #2 M4x0.7
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Tin Coating
Angle Width K (mm)
4
Pricision
OH2
Number of Flutes
3
Screw Diameter
M4
Pitch (mm)
0.7
Work Material
Low-carbon steel, Medium carbon steel, High-carbon steel, Alloy steel, Brass, Bronze, Rolled aluminum, Aluminum alloy, Casting
Material
Vanadium high speed steel (high speed steel) HSSE
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Screw Length Lc (mm)
13
Lower Neck Part L1 (mm)
21
Chamfer Lcf
5P
Shape
It becomes a protruding center at below M6.