Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH2 #2 M5x0.8

by OSG
Item.#
09026175
Mfr.#
TIN-HT OH2 #2 M5x0.8
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Angle Width K (mm)
4.5
Pricision
OH2
Number of Flutes
3
Screw Diameter
M5
Pitch (mm)
0.8
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled products, aluminum alloy, castings
Material
High-Vanadium Heiss (High speed steel) HSSE
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Screw Length Lc (mm)
16
Lower Neck Part L1 (mm)
24
Chamfer Lcf
5P
Shape
M6 and below have protruding centers.