Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH2 #3 M5x0.8

by OSG
Item.#
09026184
Mfr.#
TIN-HT OH2 #3 M5x0.8
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Overall Length L (mm)
60
Screw Diameter
M5
Pitch (mm)
0.8
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
5.5
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Pricision
OH2
Number of Flutes
3
Lower Neck Part L1 (mm)
24
Chamfer Lcf
1.5P
Angle Width K (mm)
4.5
Material
High vanadium HSS (high speed steel) HSSE