Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH2 #3 M6x1

by OSG
Item.#
09026202
Mfr.#
TIN-HT OH2 #3 M6x1
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Angle Width K (mm)
4.5
Pricision
OH2
Number of Flutes
3
Screw Diameter
M6
Pitch (mm)
1
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62
Screw Length Lc (mm)
19
Lower Neck Part L1 (mm)
29
Chamfer Lcf
1.5P
Material
High vanadium HSS (high speed steel) HSSE