Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH2 #2 M8x1.25

by OSG
Item.#
09026211
Mfr.#
TIN-HT OH2 #2 M8x1.25
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Angle Length Lk (mm)
8
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
70
Screw Length Lc (mm)
22
Lower Neck Part L1 (mm)
37
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled products, aluminum alloy, castings
Material
High-Vanadium Heiss (High speed steel) HSSE
Chamfer Lcf
5P
Angle Width K (mm)
5
Pricision
OH2
Number of Flutes
4
Screw Diameter
M8
Pitch (mm)
1.25
Shape
M6 and below have protruding centers.