Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH2 #3 M8x1.25

by OSG
Item.#
09026227
Mfr.#
TIN-HT OH2 #3 M8x1.25
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Overall Length L (mm)
70
Screw Length Lc (mm)
22
Lower Neck Part L1 (mm)
37
Chamfer Lcf
1.5P
Angle Width K (mm)
5
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Number of Flutes
4
Screw Diameter
M8
Pitch (mm)
1.25
Angle Length Lk (mm)
8
Shank Diameter d (phi mm)
6.2
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting