|
Hand tap (TiN coating) (TIN-HT) TIN-HT OH3 #2 M10x1.5
- Item.#
- 09026236
- Mfr.#
- TIN-HT OH3 #2 M10x1.5
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Surface Processing
- TiN coating
- Pitch (mm)
- 1.5
- Angle Length Lk (mm)
- 8
- Shank Diameter d (phi mm)
- 7
- Overall Length L (mm)
- 75
- Screw Length Lc (mm)
- 24
- Work Material
- Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
- Lower Neck Part L1 (mm)
- 41
- Chamfer Lcf
- 5P
- Angle Width K (mm)
- 5.5
- Pricision
- OH3
- Number of Flutes
- 4
- Screw Diameter
- M10
- Material
- High vanadium HSS (high speed steel) HSSE
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought