Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH2 #2 M10x1.25

by OSG
Item.#
09026254
Mfr.#
TIN-HT OH2 #2 M10x1.25
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Pitch (mm)
1.25
Angle Length Lk (mm)
8
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Screw Length Lc (mm)
24
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Lower Neck Part L1 (mm)
41
Chamfer Lcf
5P
Angle Width K (mm)
5.5
Pricision
OH2
Number of Flutes
4
Screw Diameter
M10
Material
High vanadium HSS (high speed steel) HSSE