Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH3 #3 M12x1.75

by OSG
Item.#
09026281
Mfr.#
TIN-HT OH3 #3 M12x1.75
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Number of Flutes
4
Screw Diameter
M12
Pitch (mm)
1.75
Angle Length Lk (mm)
9
Shank Diameter d (phi mm)
8.5
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
82
Screw Length Lc (mm)
29
Lower Neck Part L1 (mm)
48
Chamfer Lcf
1.5P
Angle Width K (mm)
6.5
Pricision
OH3
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting