Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH3 #3 M14x2

by OSG
Item.#
09026342
Mfr.#
TIN-HT OH3 #3 M14x2
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Screw Length Lc (mm)
30
Lower Neck Part L1 (mm)
48
Chamfer Lcf
1.5P
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
88
Material
High vanadium HSS (high speed steel) HSSE
Number of Flutes
4
Screw Diameter
M14
Pitch (mm)
2
Angle Width K (mm)
8
Pricision
OH3
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting