Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH3 #3 M16x2

by OSG
Item.#
09026385
Mfr.#
TIN-HT OH3 #3 M16x2
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Screw Length Lc (mm)
32
Lower Neck Part L1 (mm)
52
Chamfer Lcf
1.5P
Pricision
OH3
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Number of Flutes
4
Screw Diameter
M16
Pitch (mm)
2
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
95
Material
High vanadium HSS (high speed steel) HSSE