Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH3 #3 M22x2.5

by OSG
Item.#
09026507
Mfr.#
TIN-HT OH3 #3 M22x2.5
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Overall Length L (mm)
115
Screw Length Lc (mm)
38
Lower Neck Part L1 (mm)
63
Chamfer Lcf
1.5P
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Pricision
OH3
Number of Flutes
4
Screw Diameter
M22
Pitch (mm)
2.5
Shank Diameter d (phi mm)
17
Material
High vanadium HSS (high speed steel) HSSE