Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH3 #2 M24x3

by OSG
Item.#
09026534
Mfr.#
TIN-HT OH3 #2 M24x3
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Shank Diameter d (phi mm)
19
Overall Length L (mm)
120
Screw Length Lc (mm)
45
Lower Neck Part L1 (mm)
66
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Chamfer Lcf
5P
Pricision
OH3
Number of Flutes
4
Screw Diameter
M24
Pitch (mm)
3
Material
High vanadium HSS (high speed steel) HSSE