Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH3 #3 M24x3

by OSG
Item.#
09026543
Mfr.#
TIN-HT OH3 #3 M24x3
Package Qty.
1PC
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Number of Flutes
4
Screw Diameter
M24
Pitch (mm)
3
Shank Diameter d (phi mm)
19
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Overall Length L (mm)
120
Screw Length Lc (mm)
45
Lower Neck Part L1 (mm)
66
Chamfer Lcf
1.5P
Pricision
OH3
Material
High vanadium HSS (high speed steel) HSSE