Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH2 #2 M3.5x0.6

by OSG
Item.#
09026577
Mfr.#
TIN-HT OH2 #2 M3.5x0.6
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Overall Length L (mm)
48
Screw Diameter
M3.5
Pitch (mm)
0.6
Angle Length Lk (mm)
6
Shank Diameter d (phi mm)
4
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Pricision
OH2
Number of Flutes
3
Lower Neck Part L1 (mm)
20
Chamfer Lcf
5P
Angle Width K (mm)
3.2
Material
High vanadium HSS (high speed steel) HSSE