Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH2 #3 M3.5x0.6

by OSG
Item.#
09026586
Mfr.#
TIN-HT OH2 #3 M3.5x0.6
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Angle Width K (mm)
3.2
Pricision
OH2
Number of Flutes
3
Lower Neck Part L1 (mm)
20
Chamfer Lcf
1.5P
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Angle Length Lk (mm)
6
Shank Diameter d (phi mm)
4
Overall Length L (mm)
48
Screw Diameter
M3.5
Pitch (mm)
0.6
Material
High vanadium HSS (high speed steel) HSSE