Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH3 #2 M27x3

by OSG
Item.#
09026595
Mfr.#
TIN-HT OH3 #2 M27x3
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Screw Length Lc (mm)
45
Lower Neck Part L1 (mm)
71
Chamfer Lcf
5P
Pricision
OH3
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Number of Flutes
4
Screw Diameter
M27
Pitch (mm)
3
Shank Diameter d (phi mm)
20
Overall Length L (mm)
130
Material
High vanadium HSS (high speed steel) HSSE