Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH3 #2 M33x3.5

by OSG
Item.#
09026674
Mfr.#
TIN-HT OH3 #2 M33x3.5
Package Qty.
1PC
Ship pack of
1
499.90 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Screw Length Lc (mm)
51
Lower Neck Part L1 (mm)
77
Chamfer Lcf
5P
Angle Width K (mm)
19
Pricision
OH3
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Number of Flutes
4
Screw Diameter
M33
Pitch (mm)
3.5
Angle Length Lk (mm)
22
Shank Diameter d (phi mm)
25
Overall Length L (mm)
145
Material
High vanadium HSS (high speed steel) HSSE