Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH3 #3 M33x1.5

by OSG
Item.#
09026701
Mfr.#
TIN-HT OH3 #3 M33x1.5
Package Qty.
1PC
Ship pack of
1
499.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Pricision
OH3
Number of Flutes
4
Screw Diameter
M33
Pitch (mm)
1.5
Angle Length Lk (mm)
22
Material
High vanadium HSS (high speed steel) HSSE
Shank Diameter d (phi mm)
25
Overall Length L (mm)
110
Screw Length Lc (mm)
37
Lower Neck Part L1 (mm)
47
Chamfer Lcf
1.5P
Angle Width K (mm)
19
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting