Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)
  • Hand tap (TiN coating) (TIN-HT)

Hand tap (TiN coating) (TIN-HT) TIN-HT OH4 #3 M36x4

by OSG
Item.#
09026726
Mfr.#
TIN-HT OH4 #3 M36x4
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Angle Width K (mm)
21
Pricision
OH4
Number of Flutes
4
Screw Diameter
M36
Pitch (mm)
4
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, brass, bronze, aluminum rolled material, aluminum alloy, casting
Angle Length Lk (mm)
24
Shank Diameter d (phi mm)
28
Overall Length L (mm)
155
Screw Length Lc (mm)
57
Lower Neck Part L1 (mm)
82
Chamfer Lcf
1.5P
Material
High vanadium HSS (high speed steel) HSSE