Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Point Threading Tap
  • Point Threading Tap
  • Point Threading Tap

Point Threading Tap VP-LT-NRT RH7 B M12x1.5x150

by OSG
4.00 (1)
Item.#
09027961
Mfr.#
VP-LT-NRT RH7 B M12x1.5x150
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Angle Length Lk (mm)
6
Lower Neck Part L1 (mm)
19
Pricision
OH2
Screw Diameter
M3
Surface Processing
TiN coating
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Overall Length L (mm)
100
Pitch (mm)
0.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap work
4
From Japan
On 2015-05-20 15:21:26
It was easy to use.
This review is about item#09027977.