Buy more than* S$200* and get FREE SHIPPING

  • Point Threading Tap
  • Point Threading Tap
  • Point Threading Tap

Point Threading Tap VP-LT-NRT RH7 P M12x1.25x200

by OSG
4.00 (1)
Item.#
09028013
Mfr.#
VP-LT-NRT RH7 P M12x1.25x200
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Angle Length Lk (mm)
8
Lower Neck Part L1 (mm)
37
Pricision
OH3
Screw Diameter
M8
Shape
M8 following is the projected center.
Surface Processing
TiN coating
Material
High vanadium HSS (high speed steel) HSSE
Angle Width K (mm)
5
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
100
Pitch (mm)
1.25
Screw Length Lc (mm)
22
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap work
4
From Japan
On 2015-05-20 15:21:26
It was easy to use.
This review is about item#09027977.