Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point Threading Tap
  • Point Threading Tap
  • Point Threading Tap

Point Threading Tap VP-LT-NRT RH7 P M12x1x150

by OSG
4.00 (1)
Item.#
09028031
Mfr.#
VP-LT-NRT RH7 P M12x1x150
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Screw Length Lc (mm)
24
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Overall Length L (mm)
150
Pitch (mm)
1.5
Surface Processing
TiN coating
Material
High vanadium HSS (high speed steel) HSSE
Angle Length Lk (mm)
8
Lower Neck Part L1 (mm)
41
Pricision
OH3
Screw Diameter
M10
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap work
4
From Japan
On 2015-05-20 15:21:26
It was easy to use.
This review is about item#09027977.