Buy more than* S$200* and get FREE SHIPPING

  • Point Threading Tap
  • Point Threading Tap
  • Point Threading Tap

Point Threading Tap EXDL 5x80x40

by OSG
4.00 (1)
Item.#
09028092
Mfr.#
EXDL 5x80x40
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Pitch (mm)
1.5
Angle Width K (mm)
8
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
150
Surface Processing
TiN coating
Material
High vanadium HSS (high speed steel) HSSE
Screw Length Lc (mm)
30
Lower Neck Part L1 (mm)
48
Pricision
OH3
Screw Diameter
M14
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap work
4
From Japan
On 2015-05-20 15:21:26
It was easy to use.
This review is about item#09027977.