Buy more than* S$200* and get FREE SHIPPING

  • Point Threading Tap
  • Point Threading Tap
  • Point Threading Tap

Point Threading Tap EXDL 12x150x100

by OSG
4.00 (1)
Item.#
09028153
Mfr.#
EXDL 12x150x100
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Screw Length Lc (mm)
37
Shank Diameter d (phi mm)
15
Overall Length L (mm)
150
Pitch (mm)
1.5
Surface Processing
TiN coating
Material
High vanadium HSS (high speed steel) HSSE
Lower Neck Part L1 (mm)
58
Pricision
OH4
Screw Diameter
M20
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap work
4
From Japan
On 2015-05-20 15:21:26
It was easy to use.
This review is about item#09027977.