Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)

New roll tap (TiN coating) (TIN-NRT) TIN-NRT RH5 P M3x0.5

by OSG
4.50 (2)
Item.#
09028713
Mfr.#
TIN-NRT RH5 P M3x0.5
Package Qty.
1PC
Ship pack of
1
24.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Tin Coating
Screw Diameter
M3
Chamfer Lcf
4P
Angle Length Lk (mm)
6
Screw Length Lc (mm)
9
Shank Diameter d (phi mm)
4
Material
Vanadium high speed steel (high speed steel) HSSE
Overall Length L (mm)
46
Pitch (mm)
0.5
TRUSCO Part Number
634-1748
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
18
Pricision
RH5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tapping into the sheet metal parts
4
From Japan
On 2015-02-26 13:11:17
There is strength than those of homo processing yo unlikely. ... I do not say clearly and do not use more often the number of times
This review is about item#09028756.
Screw cutting
5
From Japan
On 2013-02-15 19:22:55
Since the cutting resistance is well Roru' tap is not out Chirico Processing is easy.
This review is about item#09028765.