Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)

New roll tap (TiN coating) (TIN-NRT) TIN-NRT RH4 B M3.5x0.6

by OSG
4.50 (2)
Item.#
09028747
Mfr.#
TIN-NRT RH4 B M3.5x0.6
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Overall Length L (mm)
48
Pitch (mm)
0.6
Chamfer Lcf
2P
Angle Length Lk (mm)
6
Screw Length Lc (mm)
9
Material
High vanadium HSS (high speed steel) HSSE
Pricision
RH4
Screw Diameter
M3.5
2014 TRUSCO Published Page
1-0303
TRUSCO Part Number
634-1519
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tapping to sheet metal parts
4
From Japan
On 2015-02-26 13:11:17
It seems to be better than the one of homothetic treatment. I can not tell you not to use it more often ...
This review is about item#09028756.
Screw cutting
5
From Japan
On 2013-02-15 19:22:55
It has good machinability and roll taps are easy to process because there are no kiriko.
This review is about item#09028765.