|
New roll tap (TiN coating) (TIN-NRT) TIN-NRT RH7 B M12x1
(2)
- Item.#
- 09029002
- Mfr.#
- TIN-NRT RH7 B M12x1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Surface Processing
- TiN coating
- Pricision
- RH7
- Screw Diameter
- M12
- Chamfer Lcf
- 2P
- Angle Width K (mm)
- 6.5
- Material
- High vanadium HSS (high speed steel) HSSE
- Shank Diameter d (phi mm)
- 8.5
- Overall Length L (mm)
- 82
- Pitch (mm)
- 1
- Angle Length Lk (mm)
- 9
- Screw Length Lc (mm)
- 23
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Tapping to sheet metal parts
From Japan
On 2015-02-26 13:11:17
It seems to be better than the one of homothetic treatment. I can not tell you not to use it more often ...
Screw cutting
From Japan
On 2013-02-15 19:22:55
It has good machinability and roll taps are easy to process because there are no kiriko.
Customers Who Bought This Item Also Bought