Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)

New roll tap (TiN coating) (TIN-NRT) TIN-NRT RH9 B M16x1.5

by OSG
4.50 (2)
Item.#
09029081
Mfr.#
TIN-NRT RH9 B M16x1.5
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Screw Length Lc (mm)
27
Pricision
RH9
Screw Diameter
M16
Material
High vanadium HSS (high speed steel) HSSE
Chamfer Lcf
2P
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
95
Pitch (mm)
1.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tapping into the sheet metal parts
4
From Japan
On 2015-02-26 13:11:17
There is strength than those of homo processing yo unlikely. ... I do not say clearly and do not use more often the number of times
This review is about item#09028756.
Screw cutting
5
From Japan
On 2013-02-15 19:22:55
Since the cutting resistance is well Roru' tap is not out Chirico Processing is easy.
This review is about item#09028765.