Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)

New roll tap (TiN coating) (TIN-NRT) TIN-NRT RH10 B M18x1.5

by OSG
4.50 (2)
Item.#
09029124
Mfr.#
TIN-NRT RH10 B M18x1.5
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Shank Diameter d (phi mm)
14
Overall Length L (mm)
100
Pitch (mm)
1.5
Material
High vanadium HSS (high speed steel) HSSE
Screw Length Lc (mm)
29
Pricision
RH10
Screw Diameter
M18
Chamfer Lcf
2P