Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)

New roll tap (TiN coating) (TIN-NRT) TIN-NRT RH4 P M1.6x0.35

by OSG
4.50 (2)
Item.#
09029291
Mfr.#
TIN-NRT RH4 P M1.6x0.35
Package Qty.
1PC
Ship pack of
1
35.96 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Angle Width K (mm)
2.5
Pricision
RH4
Screw Diameter
M1.6
Chamfer Lcf
4P
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
36
Pitch (mm)
0.35
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tapping into the sheet metal parts
4
From Japan
On 2015-02-26 13:11:17
There is strength than those of homo processing yo unlikely. ... I do not say clearly and do not use more often the number of times
This review is about item#09028756.
Screw cutting
5
From Japan
On 2013-02-15 19:22:55
Since the cutting resistance is well Roru' tap is not out Chirico Processing is easy.
This review is about item#09028765.