New roll tap (TiN coating) (TIN-NRT) TIN-NRT RH5 P M1.8x0.35
(2)
Item.#
09029413
Mfr.#
TIN-NRT RH5 P M1.8x0.35
Package Qty.
1PC
Ship pack of
1
Item Feature
Surface Processing
TiN coating
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
36
Pitch (mm)
0.35
Chamfer Lcf
4P
Angle Width K (mm)
2.5
Pricision
RH5
Screw Diameter
M1.8
Material
High vanadium HSS (high speed steel) HSSE
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Tapping to sheet metal parts
From Japan
On 2015-02-26 13:11:17
It seems to be better than the one of homothetic treatment. I can not tell you not to use it more often ...
Screw cutting
From Japan
On 2013-02-15 19:22:55
It has good machinability and roll taps are easy to process because there are no kiriko.
Customers Who Bought This Item Also Bought
Top